Beli spray gun electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Spray Gun Electric (Alat Semprot Elektrik)
    Mulai

    Rp469.900

    RYU Spray Gun Electric (Alat Semprot Elektrik)
    Deskripsi:
    - High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
  2. monotaro HVLP electric spray gun
    Mulai

    Rp1.199.900

    monotaro HVLP electric spray gun
    Deskripsi:
    HVLP spray gun that can be used with AC100V power supply. It is a high-performance spray gun with little scattering because it blows with low pressure and a large amount of air so as to envelop the paint. Paint can be sprayed efficiently, and work can be done without using a compressor, etc. Low noise, good finish, ideal for small-scale painting! Two nozzle sizes and three spray patterns can be selected, and the amount of paint discharged can be adjusted with a dial. The split body makes it easy to maintain each part.Steel painting, woodworking painting, shutters, doors, galvanized iron, gutters, interior / exterior, touch-up around the sash*Do not use for anything other than its intended purpose. *Before use, please read the instruction manual carefully and understand how to use this product. *For AC100V only. Never use anything other than AC100V. *When using this product, be sure to wear protective equipment such as safety goggles, safety gloves, and a protective mask for safety. * Be sure to ventilate the work area and ensure good ventilation during work. *The following paints cannot be used. (Paints containing powder such as metallic or pearl, ultra-high viscosity paints, paints containing bones, elastic paints, urethane paints, paints containing bleach or chlorine) Please note that we will not compensate for secondary loss such as.
    atribut:
    • Cup Capacity (ml): 700
    • Dimensions, Width W x Depth D x Height H (mm): 115 x 275 x 255 (including cup)
    • Frequency (Hz): 50/60
    • Included Accessories: Simple viscometer x 1, φ2.6mm nozzle x 1 (φ1.8mm nozzle is included with the main unit)
    • Mass (kg): 1.2
    • Maximum Discharge (ml/minute): 280 (when using DIA1.8mm nozzle), 800 (when using DIA2.6mm nozzle)
    • Power Cable (m): 2
    • Power Consumption (W): 230
    • Power Input (V): 100
    • Rated Usage Time (minute): 30
    • Suitable Paints: Water-based paint, oil-based paint
    • Type: HVLP
  3. NLG Electric Spray Gun
    Mulai

    Rp349.900

    NLG Electric Spray Gun
    Deskripsi:
    Alat Semprot/Semprotan Cat Elektrik (Electric Paint Sprayer) tipe EPS-500. Alat Semprot/Semprotan Cat Elektrik dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
  4. WTB Spray Gun
    Mulai

    Rp6.799.900

    WTB Spray Gun
    Deskripsi:
    -Blow and coating can be done simply by plugging a spray general paint into a 100V power supply,-There are 2 pattern configurations, round blowing and flat blowing.-Coating on site.
    atribut:
    • Item Name: Additional Weights
  5. TRUSCO Spray Gun
    Mulai

    Rp1.899.900

    TRUSCO Spray Gun
    atribut:
    • Air Intake Port: G 1/4
    • Cap capacity (L): 0.4
    • Nozzle diameter (mm): 1.3
    • Required Compressor Power (kW): 0.7 5 to 1.5
    • Pattern opening (mm): 150
    • Misting Stage: General Purpose
    • Cutting Mounting Hole: G 1/4
    • Mass (g): 526
    • Air Usage (L/minute): 90
    • Purpose of Use: Intermediate and top coat of small objects.
  6. ORION Spray Gun Electric
    Mulai

    Rp379.900

    ORION Spray Gun Electric
    Deskripsi:
    Alat semprot elektrik berdaya tinggi yang dirancang untuk mengaplikasikan cat pada berbagai permukaan seperti kendaraan, furnitur, dan tembok.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  7. DEKO Spray Gun Tanpa Kabel
    Mulai

    Rp849.900

    DEKO Spray Gun Tanpa Kabel
    atribut:
    • Voltage (V): 20
    • Rated Speed (rpm): 30000
    • Container Volume (ml): 800
  8. NRT-PRO Spray Gun
    Mulai

    Rp639.900

    NRT-PRO Spray Gun
    Deskripsi:
    NRT PRO SC 820 DC adalah produk keluaran terbaru yang memudahkan anda dalam melakukan pengecetan tanpa menggunakan kompresor maupun listrik cukup dengan menggunakan tenaga dari battery lithium. Mesin ini dapat digunakan untuk segala jenis catKelengkapan :- 1 Pcs Cordless Spray Gun- 2 Pcs Baterai 20V 2000mAh- 1 Pcs Charger- 1 Pcs Corong- 3 Pcs Nozzle- 1 Pcs Tabung 1000ml
    atribut:
    • Size (ml): 1000
    • Battery: 5 Cell x 2
    • Maximum Flow (ml/minute): 200
    • Nozzle Size (mm): 1, 1.5, 2 (3 pcs)
    • Nozzle and Needle Material: Kuningan
    • Power (V/mAh): DC 20/2000
  9. TOTAL Electric Spray Gun (Alat Semprot Cat)
    Mulai

    Rp409.900

    TOTAL Electric Spray Gun (Alat Semprot Cat)
    atribut:
    • Bottle Capacity (ml): 800
    • Voltage (V): 220-240
  10. Euro Nail Gun
    Mulai

    Rp469.900

    Euro Nail Gun
    Deskripsi:
    Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.
    atribut:
    • Brad Size (mm): 10-30
    • Load Capacity (pcs): 100
    • Operating Pressure (MPa) : 0.4-0.7
  11. ORION Cordless Portable Spray Gun
    Mulai

    Rp1.099.900

    ORION Cordless Portable Spray Gun
    Deskripsi:
    Set of Content:- 1 x Orion Spray Gun- 1 x Viscosity Measuring Cup- 1 x Paint Container- 1 x Battery- 1 x Charger- 1 x Manual Book- 1 x Warranty Card
    atribut:
    • Rated Input Power (W): 120
    • Rated Voltage (V): 18
    • Battery Capacity (AH): 2
    • Battery Type: Lithium Battery
    • Air Flow (L/minute): 160
    • Maximum Paint Flow (ml/minute): 100-200
    • Maximum Viscosity (din/s): 60
    • Motor Speed (rpm): 32000
    • Paint Container Capacity (ml): 800
    • Spraying Distance (mm): 200-250
    • Width (mm): 200-300
  12. KOVA Electric Spray Gun (Alat Semprot Cat)
    Rating:
    73% of 100
    (3)
    Mulai

    Rp589.900

    KOVA Electric Spray Gun (Alat Semprot Cat)
    Deskripsi:
    - Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan anda
    atribut:
    • Tank Capacity: 800ml
    • Nozzle Diameter: 2.0mm
    • Biggest Jet Flow: 500cc/min
    • No. Load Speed: 22000rpm
  13. NRT-PRO Spray Gun
    Mulai

    Rp119.900

    NRT-PRO Spray Gun
    Deskripsi:
    Kelengkapan :- 1 Pcs Cordless Spray Gun- 1 Pcs Corong- 1 Pcs Nozzle 2,5mm- 1 Pcs Tabung 800ml
  14. INGCO Spray Paint Gun (Alat Semprot Cat)
    Mulai

    Rp649.900

    INGCO Spray Paint Gun (Alat Semprot Cat)
    Deskripsi:
    Nozzle sudah berbahan Tembaga ( Cooper) Jadi Anti Karat & Sekaligus AwetCocok Untuk cat berbahan dasar air & minyak
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 450
    • Pressure (bar): Spray 0.1-0.2
    • Container Capacity (ml): 800
    • Set Contents: With 1pcs viscosity measuring cup With 1pcs nozzle cleaning needle Packed by color box
    • Maximum Flow (ml/minute): 380
    • Maximum Viscosity (din/s): 50
  15. INGCO Cordless Spray Gun
    Mulai

    Rp659.900

    INGCO Cordless Spray Gun
    atribut:
    • Maximum Viscosity (din/s): 120
  16. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  17. PUSELLO Electric Spray Gun
    Mulai

    Rp759.900

    PUSELLO Electric Spray Gun
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 60
    • Container Capacity (ml): 700
  18. FISCH Electric Spray Gun
    Mulai

    Rp379.900

    FISCH Electric Spray Gun
    atribut:
    • Frequency (Hz): 50
    • Rated Voltage: 220-240
    • Cup Capacity (ml): 800
    • Flow Rate (mL/s): 300
    • Maximum Viscosity (din/s): 40
    • No Load Speed (rpm): 32000
  19. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

Daftar Harga spray gun electric Terbaru October 2026
RYU Spray Gun Electric (Alat Semprot Elektrik)Rp469.900
monotaro HVLP electric spray gunRp1.199.900
NLG Electric Spray GunRp349.900
WTB Spray GunRp6.799.900
TRUSCO Spray GunRp1.899.900
ORION Spray Gun ElectricRp379.900
DEKO Spray Gun Tanpa KabelRp849.900
NRT-PRO Spray GunRp639.900
TOTAL Electric Spray Gun (Alat Semprot Cat)Rp409.900
Euro Nail GunRp469.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)